Menu Search
NEXANS #SCRX-5C16-UNSH-ARMD

Fire Alarm and Signal Cable, 300V, 5C, 16 AWG, 105 deg C

SKU # 62028198988
Type: Fire Alarm and Signal Cable
Conductor Size: 16 AWG
Conductor Count: 5C
Shield Type: Unshielded
Armor: Unarmoured
Voltage: 300V
Conductor Material: Sol Bare Copper
Outside Diameter: 0.26 in.
Temperature Rating: 105 Degree C (221 Degree F)