Menu Search
EDWARDS SIGNALING #FSP1004G

Chubb Edwards Fire Alarm Control Panel, 10 Zones, Expansion Slots

SKU # 79301603637
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Alarm System Control
Zones: 10
Initiating Ccts: (10) 2-Wire Class B
Signal Ccts: (4) 2-Wire Class B
Signal Amps/​Cct: 2.0A
Signal Amps/​Panel: 3.5A
Auxiliary Contact Rating: 1A at 30VDC, Form C
Mounting: Surface/Semi-Flush

EDW FSP1004G 10-ZONE-FIRE-ALARM