Menu Search
EDWARDS SIGNALING #FSP502G

FireShield Plus Fire Alarm System Control Panel Surface/Semi-Flush Mount

SKU # 79301603631
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Alarm System Control
Zones: 5
Initiating Ccts: (5) 2-Wire Class B
Signal Ccts: (2) 2-Wire Class B
Signal Amps/​Cct: 2
Signal Amps/​Panel: 3.50
Auxiliary Contact Rating: 1A at 30V DC, Form C
Mounting: Surface/Semi-Flush

Fire Alarm Panels: Type - Fire Alarm System Control; Zones - 5; Initiating Ccts - (5) 2-Wire Class B; Signal Ccts - (2) 2-Wire Class B; Signal Amps/Cct - 2.0; Signal Amps/Panel - 3.50; Auxiliary Contact Rating - 1A @ 30VDC, Form C; Mounting - Surface/Semi-Flush; Additional Information - Dimensions HxWxD: 16.50"x 14.23"x 3.75" Included: Common Alarm Relay, Common Trouble Relay and Common Supervisory Relay. (IDC & NAC pairs convertible to single Class A Circuits); Manufacturer Series - FireShield Plus

Additional Info: Dimensions HxWxD: 16.50"x 14.23"x 3.75" Included: Common Alarm Relay, Common Trouble Relay and Common Supervisory Relay. (IDC & NAC pairs convertible to single Class A Circuits)