Menu Search
EDWARDS SIGNALING #STI-1100

Protective Pull Station Cover with Horn, Flush, Red

SKU # 62316998984 Manufacturer Series: STI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Station Type: Fire Alarm Pull Station
Color: Red
Mounting: Flush

Fire Alarm Station - Cover: Station Type - Fire Alarm Pull Station; Mounting - Flush; Color - Red; Additional Information - Dimensions: 10 in. H X 7 in. W X 2.75 in. D, Operating Temperature Range: -40 to 49 deg C (-40 to +120 deg F); Manufacturer Series - STI

Additional Info: Dimensions: 10 in. H X 7 in. W X 2.75 in. D, Operating Temperature Range: -40 to 49 deg C (-40 to +120 deg F)