Menu Search
SPECIFIED TECHNOLOGIES #EZD44S

EZ-Path® Pathway, Single Fire-Rated, Device Only; L x W x H: 14 x 4 x 4-5/8 in.

SKU # 73057300008 Manufacturer Series: Series 44+
Type: Single Fire-Rated Pathway, Device Only
Application: Fire Rated Wall and Floor Penetration, New/Old Work
Material: Galvanized Steel with Intumescent Lining
Color: Orange
Rating: 1-4 Hours
Size: LxWxH: 14 x 4 x 4-5/8 in.
Approval Listings: ASTM E814 (UL 1479), CAN/ULC-S115, UL Certified