Menu Search
SPECIFIED TECHNOLOGIES #EZP133K

EZ-Path Fire Stop Duct Floor Plate Natural Galvanized Steel

SKU # 73057300833 Manufacturer Series: 33
Type: Fire Stop Duct Floor Plate
Application: Installing Series 33 Pathway in 4 in. (102mm) Core Drilled Floor
Material: Galvanized Steel
Color: Natural
Rating: 4 Hours
Approval Listings: UL Classified, FM, ASTM E814 ( UL1497)

Fire Barrier Devices: Type - Fire Stop Duct Floor Plate; Application - Installing Series 33 Pathway in 4 in (102mm) Core Drilled Floor; Material - Galvanized Steel; Color - Natural; Rating - 4 Hours; Approval Listings - UL Classified, FM, ASTM E814 ( UL1497); Additional Information - Includes: Single duct circular Kick-in floor plate w/screws and allen key; Manufacturer Series - EZ-Path 33

Additional Info: Includes: Single duct circular Kick-in floor plate w/screws and allen key