Menu Search
SPECIFIED TECHNOLOGIES #EZDR200

EZ-Path Fire Stop Retrofit Device, 2 Hours, Galvanized Steel

SKU # 73057300200
Type: Fire Stop Retrofit Device
Application: 2 in. Flush Mounted Overfilled Metallic Sleeves
Material: Galvanized Steel
Color: Orange
Rating: 2 Hours
Approval Listings: UL 1479, CAN/ULC S115

The EZ-Path retrofit device is designed to restore the ratings for overfilled cable sleeve penetrations. The device features a built-in fire and smoke sealing system that can attach either to the sleeve or the barrier surface. The EZ-Path retrofit device consists of a heavy gauge galvanized steel housing containing intumescent materials that expand rapidly when exposed to fire or high temperatures to close off the void area. Its unique two-piece design quickly installs around cable bundles and extended sleeves and can even accommodate standard conduit bushings. The square device shape allows cable exit or entry from multiple directions.