Menu Search
SPECIFIED TECHNOLOGIES #FS200

Fire Stop Sleeve Zinc Plated, Red Puddy Steel

SKU # 73057320200 Manufacturer Series: FS
Type: Fire Stop Sleeve
Application: Cable, Barrier Penetration Kit
Material: Steel
Color: Zinc Plated, Red Puddy
Rating: 2 Hours
Size: 2 x 12 in. (50 x 300mm)
Approval Listings: FM, UL1497(with putty supplied only)

Additional Info: Includes: Sleeve, (2)Escutcheon plates, Gaskets and Putty. Max Barrier thickness: 10"