Menu Search
SPECIFIED TECHNOLOGIES #NEZ33

EZ-Path Fire Stop Smoke and Acoustical Pathway, Blue

SKU # 73057311158 Manufacturer Series: 33NEZ
Type: Fire Stop Smoke and Acoustical Pathway
Application: Non-Fire Rated Walls and Floors
Material: High Impact ABS/PC Thermoplastic
Color: Blue
Size: LxWxH: 4 x 4.5 x 4.5 in. (102 x 114 x 114mm)
Approval Listings: UL 2043, 1479

EZ-Path series 33NEZ smoke and acoustical pathway is a pathway device designed to allow cables to penetrate non-rated walls and floors without the need for smoke sealing. This device features a built-in smoke sealing system that automatically adjusts to the amount of cables installed. Once installed in a barrier, cables can be easily added or removed at any time without the need to remove or reinstall caulking materials.