Menu Search
SPECIFIED TECHNOLOGIES #EZDP33FWS

EZ-Path Fire Stop Split Duct Kit Orange, Blue, Yellow or White Galvanized Steel w/intumescent lining

SKU # 73057300034 Manufacturer Series: 33
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Stop Split Duct Kit
Application: Fire Rated Wall and Floor Penetration, New/Old Work
Material: Galvanized Steel with Intumescent Lining
Color: Orange, Blue, Yellow or White
Rating: 4 Hours
Size: 3 x 3 x 10.5 in. (76 x 76 x 267mm)
Approval Listings: UL Classified, FM, ASTM E814 ( UL1497)

Fire Barrier Devices: Type - Fire Stop Split Duct Kit; Application - Fire Rated Wall and Floor Penetration, New/Old Work; Material - Galvanized Steel w/intumescent lining; Color - Orange, Blue, Yellow or White; Rating - 4 Hours; Size - 3.00"x3.00"x10.50" (76x76x267mm); Approval Listings - UL Classified, FM, ASTM E814 ( UL1497); Additional Information - Kit Includes: Duct, (2) single duct square wall plates, gaskets, labels, screws and allen key. Intumescent Expansion Temp: 350 F (177 C). Max wall/floor thickness: 9"(22.9cm); Manufacturer Series - EZ-Path 33

Additional Info: Kit Includes: Duct, (2) single duct square wall plates, gaskets, labels, screws and allen key. Intumescent Expansion Temp: 350 F (177 C). Max wall/floor thickness: 9"(22.9cm)