Menu Search
SPECIFIED TECHNOLOGIES #FSR400

Fire Stop Split Sleeve Zinc Plated, Red Puddy Steel

SKU # 73057324000 Manufacturer Series: FSR
Type: Fire Stop Split Sleeve
Application: Cable, Retro Barrier Penetration Kit
Material: Steel
Color: Zinc Plated, Red Puddy
Rating: 4 Hours
Size: 4 x 12 in. (102 x 300mm)
Approval Listings: FM, UL1497(with putty supplied only)

STI FSR400 4 SPLIT SLEEVE

Additional Info: Includes: Split Sleeve, (2)Escutcheon plates, Gaskets and Putty. Max Barrier thickness: 10"