Menu Search
SPECIFIED TECHNOLOGIES #FP200

Firestop Plug, 2 in., 2 Hours, Polyurethane, Red

SKU # 73057307202 Manufacturer Series: Series FP
Type: Firestop Plug
Application: Sealing of Single or Grouped Cables, Sealing of Gypsum Board Walls
Material: Polyurethane
Color: Red
Rating: 2 Hours
Size: 2 in. (51mm)
Approval Listings: cULus Classified, ASTM E814 (UL1497), CAN/ULC S115

Additional Info: Package Quantity: 10