The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
SPECIFIED TECHNOLOGIES #EZDP133CWK

EZ-Path Circular Wall Plate Kit, 4 Hours, Galvanized Steel

SKU # 73057300035 Manufacturer Series: Series 33
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Stop Circular Wall Plate Kit
Application: Fire Stopping Cables, Wires Through Rated Walls and Floors
Material: Galvanized Steel
Color: Orange
Rating: 4 Hours
Size: LxWxH: 10.5 x 3 x 3 in. (267 x 76 x 76mm)
Approval Listings: UL 1479, CAN/ULC S115, FM Approved

The EZ-Path series 33 fire-rated pathway is a maintenance-free pathway solution for moderate cable volumes through fire-rated walls and floors. The series 33 incorporates built-in intumescent pads that automatically adjust to cable fills. When exposed to flame and high temperatures, the intumescent pads expand to form a dense insulative char that prevent the passage of smoke and flame.