Menu Search
SPECIFIED TECHNOLOGIES #FS400

Fire Stop Sleeve Zinc Plated, Red Puddy Steel

SKU # 73057320400 Manufacturer Series: FS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Stop Sleeve
Application: Cable, Barrier Penetration Kit
Material: Steel
Color: Zinc Plated, Red Puddy
Rating: 2 Hours
Size: 4 x 12 in. (102 x 300mm)
Approval Listings: FM, UL1497(with putty supplied only)

Additional Info: Includes: Sleeve, (2)Escutcheon plates, Gaskets and Putty. Max Barrier thickness: 10"