Menu Search
EATON CROUSE-HINDS SERIES #RE87

Reducer, Conduit Hub; Explosion-proof; 3 to 2-1/2 in.

SKU # 78227459180 Manufacturer Series: RE
View more versions of this product
Trade Size Large: 3 in.
Trade Size Small: 2-1/2 in.
Material: Feraloy Iron Alloy
Finish: Electro-Galvanized and Aluminum Acrylic Paint
Reducer Type: Explosion-Proof Reducer
Installation: Threaded/Flush