Menu Search
EATON CROUSE-HINDS SERIES #LBY25-SA

Explosion-Proof Capped Elbow 3/4 in. Female-Female 90 deg Degree

SKU # 78227427706
Type: Explosion-Proof Capped Elbow
Bend Degree: 90 deg
Connection: Female-Female
Trade Size: 3/4 in.
Material: Aluminum