Menu Search
EATON CROUSE-HINDS SERIES #LBY25

Explosion-Proof Capped Elbow 3/4 in. Female-Female 90 degrees Degree

SKU # 78227452120
Type: Explosion-Proof Capped Elbow
Bend Degree: 90 degrees
Connection: Female-Female
Trade Size: 3/4 in.
Material: Feraloy Iron Alloy