Menu Search
EATON CROUSE-HINDS SERIES #EYS316

Conduletâ„¢ Explosion-Proof Conduit Seal 1" Male-Female Feraloy Iron Alloy

SKU # 78227438030 Manufacturer Series: EYS
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical or Horizontal
Connection: Male-Female
Trade Size: 1 in.
Turning Radius: 1.38"
Material: Feraloy Iron Alloy