Menu Search
EATON CROUSE-HINDS SERIES #EYD216

Fitting, Explosion-Proof Conduit Drain Sealing; Vertical; Male-Female Hub; 3/4 in.; Feraloy Iron Alloy

SKU # 78227436517 Manufacturer Series: EYD
Type: Explosion-Proof Conduit Drain Sealing Fitting
Mounting Position: Vertical
Connection: Male-Female Hub
Trade Size: 3/4 in.
Turning Radius: 1.91 in.
Material: Feraloy Iron Alloy

Explosionproof and dust-ignitionproof. Restricts the passage of gases, vapors or flames from one portion of the electrical installation to another at atmospheric pressure and normal ambient temperatures. Limits explosions to the sealed off enclosure. Prevents pre-compression or “pressure piling” in conduit systems. Install in vertical conduit runs and at low points in conduit systems to prevent accumulation of condensate above seal.