Menu Search
EATON CROUSE-HINDS SERIES #UNF105-SA

Explosion-Proof Union Aluminum Female-Female 1/2"

SKU # 78227410182 Manufacturer Series: UNF
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 1.81 in.
OD Max: 1.5 in.
Trade Size: 1/2 in.
Material: Aluminum