Menu Search
EATON CROUSE-HINDS SERIES #UNY105-SA

Explosion-Proof Union Aluminum Male-Female 1/2"

SKU # 78227410196 Manufacturer Series: UNY
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 2.38 in.
OD Max: 1.5 in.
Trade Size: 1/2 in.
Material: Aluminum