Menu Search
EATON CROUSE-HINDS SERIES #UNL105SA

Explosion-Proof Union Elbow Aluminum 90 degrees Male-Female 1/2 inch

SKU # 78227444950
Type: Explosion-Proof Union Elbow
Bend Degree: 90 degrees
Connection: Male-Female
OD Max: 1.53 in.
Trade Size: 1/2 in.
Material: Aluminum