Menu Search
NVENT HOFFMAN #KBAU1MXSWSLE

Cable Gland, 0.79 in. Hub, 1.24 in. OD, Stainless Steel

SKU # 78351030681 Manufacturer Series: Series HLY
RoHS Compliant
Bushing Type: Cable Gland
Material: Stainless Steel
Hub Max: 0.79 in.
OD Min: 1.24 in.

Hazloc cable glands provide strain relief, sealing and secure entry of cables into enclosures or electrical equipment in hazardous areas. Suitable for Zone 1, 2, 21 or 22 with ATEX and IEC certifications, these cable glands are reliable to protect critical processes and people where explosive gas and dust may be present. Available in various materials, thread types and sizes, our hazloc cable glands are designed to be used in many applications and under extreme environments.