Menu Search
ABB INSTALLATION PRODUCTS #2930S

Thomas and Betts® Connector, Cord; 3/4 in. Hub; 0.13 to 0.38 in. OD

SKU # 78621029742 Manufacturer Series: Ranger™
View more versions of this product
OD Max: 0.38 in.
OD Min: 0.13 in.
OD - min-max average: 0.25 in
Type: Flexible Cord Connector
Hub Size: 3/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel