Menu Search
EATON CROUSE-HINDS SERIES #CG50560

Connector, Cord; 0.45 to 0.56 in. OD; Green

SKU # 78456400094 Manufacturer Series: CG
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.45 in.
OD Max: 0.56 in.
OD - min-max average: 0.50 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel
Color Code: Green

Additional Info: Material Specification: Electrogalvanized