Menu Search
EATON CROUSE-HINDS SERIES #CG100950

Connector, Cord; 0.85 to 0.95 in. OD; Gray

SKU # 78456400107 Manufacturer Series: CG
Type: Flexible Cord Connector
Hub Size: 1 in.
OD Min: 0.85 in.
OD Max: 0.95 in.
OD - min-max average: 0.90 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel
Color Code: Gray

Additional Info: Material Specification: Electrogalvanized