Menu Search
EATON CROUSE-HINDS SERIES #CGB5915

Connector, Cord; Iron Alloy; 1.63 to 1.88 in. OD

SKU # 78227413960 Manufacturer Series: CGB
View more versions of this product
OD Max: 1.88 in.
OD Min: 1.63 in.
OD - min-max average: 1.80 in
Type: Flexible Cord Connector
Hub Size: 1-1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Iron Alloy

Additional Info: Material Specification: Feraloy Galvanized. Form Size: E