Menu Search
HUBBELL #SHC1022

Cord Connector, 1/2 in. Hub, 1/4 in. to 0.38 in. OD

SKU # 78358520022
Type: Cord Connector
Hub Size: 1/2 in.
OD Min: 1/4 in.
OD Max: 0.38 in.
OD - min-max average: 0.32 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum
Color Code: White
Application: Wet Location
Installation: Locknut/Tapped Opening