Menu Search
WEIDMUELLER #1712360000

Cable Gland, 1/2 in. Hub, Brass

SKU # 62683572748
RoHS Compliant
Type: Cable Gland
Hub Size: 1/2 in.
Connection Type: 1/2 in. NPT to PG16 Adapter
Material: Brass
Installation: Plug-In