Menu Search
LEGRAND - PASS & SEYMOUR #FC30

Flexcor Bus Drop Wire Mesh Cable Grip, Galvanized Steel

SKU # 78500799871
Type: Wire Mesh Cable Grip
Application: Bus Drop
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Galvanized Steel
OD Min: 0.3 in.
OD Max: 0.43 in.
Approx Break Strength: 1100-lb
Mesh Length: 4.5 in.