Menu Search
LEGRAND - PASS & SEYMOUR #FC050-U

Flexcor General Use Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU # 78500798066

Compare

Maximum number of products selected.
Type: Wire Mesh Cable Grip
Application: General Use
Duty Rating: Standard Duty
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 0.5 in.
OD Max: 0.61 in.
Approx Break Strength: 770-lb
Eye Length: 4 in.
Mesh Length: 11 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - General Use; Duty Rating - Standard Duty; Eye - Single U Eye; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 0.50"; OD Max - 0.61"; Approx Break Strength - 770-lb; Eye Length - 4.00"; Mesh Length - 11.00"; Manufacturer Series - Flexcor