Menu Search
LEGRAND - PASS & SEYMOUR #FS062-U

Flexcor® Grip, Support, Wire Mesh, 8 in Eye

SKU # 78500798418
Type: Split-Lace Support Grip
Application: Support electrical and fiber optic cable, metal rods and tubing
Duty Rating: Standard Duty
Eye: Single
Mesh: Tin-coated Bronze Wire
OD Min: 0.62 in.
OD Max: 0.74 in.
Approx Break Strength: 960 lb.
Eye Length: 8 in.
Mesh Length: 11 in.

Grip, Split-Lace Support; Application: Support electrical and fiber optic cable, metal rods and tubing; Duty Rating: Standard Duty; Eye: Single; Mesh: Tin-coated Bronze Wire; OD Min: 0.62 in.; OD Max: 0.74 in.; Approx Break Strength: 960 lb.; Eye Length: 8 in.; Mesh Length: 11 in.