Menu Search
BURNDY #BBB412UD

Busbar Assembly, Insulated; Copper Bar; Stainless Steel Brackets

SKU # 78181048943 Manufacturer Series: Type BBB
View more versions of this product
Mounting Height: 3.75 in. (95mm)
Bar Length: 12 in. (305mm)
Type: Insulated Busbar Assembly
Bar Width: 4 in. (102mm)
Hole - QtySize: Blank, Undrilled
Bar Thickness: 0.25 in. (6mm)
Material: Copper Bar, Stainless Steel Brackets, Glass Reinforced Polyester Insulators