Menu Search
NVENT ERICO #HDC58R

Eritech Clamp, Grounding Rod, 5/8 in. Rod, 0.625 in. OD

SKU # 78285630587 Manufacturer Series: Heavy Duty
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Bronze
Rod Size: 5/8" Rod
Nominal OD: 0.625" OD
AWG Min: 8 sol
AWG Max: 1/0 str

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod, Direct Burial; Connection Type - (1) Cable Parallel to Rod; Installation - Loop, 1-Screw; Material - Bronze; Rod Size - 5/8" Rod; Nominal OD - 0.625" OD; AWG Min - 8 sol; AWG Max - 1/0 str; Additional Information - Screw Type: Socket Head; Manufacturer Series - Eritech Heavy Duty

Additional Info: Screw Type: Socket Head