Menu Search
NVENT ERICO #CP58

Eritech Clamp, Grounding Rod, 5/8 in. Rod

SKU # 78285630703 Manufacturer Series: Standard Duty

Compare

Maximum number of products selected.
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Bronze
Rod Size: 5/8" Rod
Nominal OD: 0.625" OD
AWG Min: 8 sol
AWG Max: 2 str

Additional Info: Screw Type: Hex Head