Menu Search
ABB INSTALLATION PRODUCTS #SP4SS

Thomas and Betts Grounding Post, Cable to Flat Surface, Bronze

SKU # 78378612260 Manufacturer Series: SP
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Bronze
Number of Conductors: 1
AWG Min: 8 str
AWG Max: 1 str
Stud Diameter: 3/8
Stud Length: 5/8 in.