Menu Search
ABB INSTALLATION PRODUCTS #FB4G18

Thomas and BettsĀ® Flexible Braid Connector, Tin Plated Copper, 1.80 in. W

SKU # 78378643360
Type: Grounding
Material: Tin-plated Copper
Width: 1.8 in.
Length: 18 in.

Connector; Flexible Braid; Grounding; Tin Plated Copper; 1.80 in. Width x 18.00 in. Length