Menu Search
EATON CROUSE-HINDS SERIES #HGLL3C

Rigid Conduit Grounding Threaded Malleable Iron 1 in.

SKU # 78456411337 Manufacturer Series: HGLL

Compare

Maximum number of products selected.
Bushing Type: Rigid Conduit Grounding
Installation: Threaded
Material: Malleable Iron
Throat: Insulated
Trade Size: 1 in.
Lug Type: Lay-In, CU
AWG Min: 14
AWG Max: 4

Additional Info: Temperature Rating: 150 deg C