Menu Search
NVENT CADDY #SSC2G

ERICO Welded Connection Mold, 2/0 Concentric Run, Type SS

SKU # 78285655156
Type: Welded Connection Mold
Connection Configuration: Horizontal Splice - Cable to Cable
Cable Run: 2/0 Concentric
Cable Tap: 2/0 Concentric
Mold Connection Type: Type SS
Weld Metal: 65 or 65PLUSF20
Handle Clamps: L160
Price Key: C