Menu Search
NVENT CADDY #HDXAC2G2G

Welded Connection Mold, Reusable, Tap - Horizontal Cable Cross (same plane)

SKU # 78285654291

Compare

Maximum number of products selected.
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Tap - Horizontal Cable Cross (same plane)
Cable Run: 2/0 str
Cable Tap: 2/0 str
Mold Connection Type: Type XA
Weld Metal: 200
Handle Clamps: L160
Price Key: C

Molds, Cable to Cable: Type - Welded Connection Mold; Mold Usage - Reusable; Connection Configuration - Tap - Horizontal Cable Cross (same plane); Cable Run - 2/0 str; Cable Tap - 2/0 str; Mold Connection Type - Type XA; Weld Metal - 200; Handle Clamps - L160; Price Key - C; Manufacturer Series - CADWELD