Menu Search
NVENT ERICO #PTC2Q2Q

Welded Connection Mold, 4/0 Concentric Run, Type PT

SKU # 42052599988
Type: Welded Connection Mold
Connection Configuration: Parallel Horizontal Tee - Cable to Cable
Cable Run: 4/0 Concentric
Cable Tap: 4/0 Concentric
Mold Connection Type: Type PT
Weld Metal: 200 or 200PLUSF20
Handle Clamps: L160
Price Key: C

ECW PTC2Q2Q PTMOLD4/0TO4/013.4