Menu Search
NVENT CADDY #VBC2QV6

Mold, Cable to Steel; Vertical Cable End to Vertical Flat Surface; 6 in. Pipe

SKU # 78285655594
View more versions of this product
Pipe Size: 6.00 in. Pipe
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Vertical Cable End to Vertical Flat Surface
Mold Connection Type: Type VB
Weld Metal: 150/150PLUSF20
Handle Clamps: L160, B160V, B158
Price Key: C

ERICO CADWELD graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Additional Info: Outer Diameter: 6-5/8 in., Conductor Size: 4/0 Concentric