Menu Search
ABB INSTALLATION PRODUCTS #SSF-CK1/2

Thomas and BettsĀ® Conduit to Flange Clip, 1/2 Emt/Rigid, 25 lb Load, Steel

SKU # 78599120473 Manufacturer Series: CK
RoHS Compliant
Type: Conduit to Flange Clip
Conduit Size: 1/2 Emt/Rigid
Load: 25 lb.
Material: Steel

Beam Fasteners, Conduit: Type - Conduit to Flange Clip; Conduit Size - 1/2 Emt/Rigid; Load - lb - 25; Material - Steel; Additional Information - Finish: Black Zinc Phosphate; Manufacturer Series - CK

Additional Info: Finish: Black Zinc Phosphate