Menu Search
ABB INSTALLATION PRODUCTS #SSF-CB706

Thomas and BettsĀ® Drop Wire Cable Support , 1/2 EMT, 25 lbs

SKU # 78599120471 Manufacturer Series: SSF
RoHS Compliant

Compare

Maximum number of products selected.
Type: Drop Wire Cable Support
Conduit Size: 1/2 EMT
Load: 25 lb.
Material: Steel

Beam Fasteners, Conduit: Type - Drop Wire Cable Support ; Conduit Size - 1/2 EMT; Load - lb - 25; Material - Steel; Manufacturer Series - SSF