Menu Search
NVENT CADDY #BC17A000EG

Channel to Beam, U-Bolt, 1-5/8, Steel

SKU # 78285634017
Type: Channel to Beam
Position: Right Angle Under Flange
Size: 1-5/8
Flange Thickness: 3/4 in.
Flange Width: All
Hardware Required: None
Load: 1200 lb. / Pr
Material: Steel
Finish: Electro-Galvanized

Beam Fasteners, Strap: Type - Channel to Beam, U-Bolt; Position - Right Angle Under Flange; Size - 1-5/8; Flange Thickness - in - 3/4; Flange Width - All; Load - lb - 1200/Pr; Material - Steel; Finish - Electro-Galvanized