Menu Search
NVENT CADDY #BC20M

Conduit to Flange Clamp, 1-1/4 Emt/Rigid, Steel

SKU # 78285619220

Compare

Maximum number of products selected.
Type: Conduit to Flange Clamp
Installation: Set-Screw
Position: Bottom Mount
Mounting: Locking
Size: 1-1/4 Emt/Rigid
Flange Range: 1/8 to 1/2 in.
Load: 100 lb.
Material: Steel