Menu Search
NVENT CADDY #8P24SM

Conduit to Flange Clip, 1/2 Emt/Rigid, Steel

SKU # 78285611258
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Side-Mount
Mounting: Push-In
Size: 1/2 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 15 lb.
Material: Steel

Beam Fasteners, Strap: Type - Conduit to Flange Clip; Installation - Hammer-On; Position - Side-Mount; Mounting - Push-In; Size - 1/2 Emt/Rigid; Flange Range - in - 1/8 - 1/4; Load - lb - 15; Material - Steel