Menu Search
NVENT CADDY #16M24

Conduit to Flange Clip, 1 Emt/Rigid, Steel

SKU # 78285616216
Type: Conduit to Flange Clip
Installation: Hammer-On
Position: Bottom Mount
Mounting: Locking
Size: 1 Emt/Rigid
Flange Range: 1/8 to 1/4 in.
Load: 75 lb.
Material: Steel