Menu Search
NVENT CADDY #BC260025EG

Rod to Beam Clamp, 1/4-20, Malleable Iron

SKU # 78285634025
Type: Rod to Beam Clamp
Installation: Set-Screw
Position: Vertical
Size: 1/4-20
Jaw Opening: 3/4 in.
Flange Width: All
Load: 250 lb. Top / 100 lb. Bottom Mount
Material: Malleable Iron
Finish: Electro-Galvanized

Beam Fasteners, Strap: Type - Rod to Beam Clamp; Installation - Set-Screw; Position - Vertical, Tapped; Size - 1/4-20; Jaw Opening - in - 3/4; Flange Width - All; Load - lb - 250-lb Top/100-lb Bottom Mount; Material - Malleable Iron; Finish - Electrogalvanized