Menu Search
ABB INSTALLATION PRODUCTS #6011ADW-25

Thomas and BettsĀ® Wallboard Box Hanger Screw/Nail-On

SKU # 78599115485
Type: Wallboard Box Hanger
Material: Steel
Installation: Screw/Nail-On
Span: 14-1/2" to 26-1/2"
Fastener Type: Stud
Height Adjustment: 1-1/2" to 2-1/8"